4892 Welding Leather Glove, Slip-On Cuff, Wing Thumb, Premium Goatskin, M, 1 PR

  • Mfr # 4892M

  • Zoro # G8263458


product price:  $29.59
/pr

Key Features

Cuff Material
Leather
Application
MIG, TIG
Cuff Style
Slip-On
Glove Back Material
Goatskin
Palm Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4892M
Zoro #
G8263458
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
10 in

Details

Item
Welding Leather Glove
Cuff Material
Leather
Application
MIG, TIG
Cuff Style
Slip-On
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Wing
Series
4892
Glove Liner Material
Unlined
Stitching Material
Kevlar(R)
Glove Cut
Gunn
Color
Brown, White
Leather Palm Process
Grain
Welding Glove Application
MIG, TIG
Brand and Series
MCR Safety 4892
Cuff Color
Brown
Leather Glove Style
Work
Glove Back Color
Brown/White
Glove Hand Style
Left and Right
Glove Materials
Goatskin
Insulated
No
Leather Color
Brown/White
Leather Grade
Premium
Glove Construction
Cut and Sewn

Description

Welding Leather Glove, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Thumb Style Wing, Glove Cut Gunn, Glove Size M, Color Brown, White, Cuff Material Leather, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.