5110 Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 18 mil, Amber, L, 1 PR
- Mfr # 5110L
- Zoro # G3312499
product price:Â
$
1.19
/pr
Sold in multiples of 12Â prs for
$14.28
Key Features
Color
Amber
Size
L
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Glove Thickness
18 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5110L
- Zoro #
- G3312499
- UPC #
- 045143511037
- Country of Origin
- Sri Lanka
Dimensions
- Size
- L
- Glove Size
- L
- Glove Length
- 12 in
- Glove Thickness
- 18 mil
- Length
- 12"
- Size - Numeric
- 9 1/2
- Bottle Size
- L
- Size - Alpha
- L
Description
Chemical-Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 18 mil, 12 in, Cuff Rolled, Lining Unlined, Glove Size L, Color Amber, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.