This item is Discontinued.

Mcr Safety 5435 Chemical Resistant Gloves, Neoprene, 12 in L, 30 mil, Black, M, 12 PK 5435M

This item is Discontinued.

Mcr Safety

5435 Chemical Resistant Gloves, Neoprene, 12 in L, 30 mil, Black, M, 12 PK (Discontinued)

Mfr # 5435M
Zoro # G4015210
UPC # 045143543519
Country of Origin Sri Lanka
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5435M
Zoro #
G4015210
UPC #
045143543519
Country of Origin
Sri Lanka

Dimensions

Size
M
Glove Size
M
Glove Length
12 in
Glove Thickness
30 mil
Length
12"
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Neoprene
Latex-Free
Latex-Free
Cuff Style
Straight
Series
5435
Glove Texture
Honeycomb
Glove Liner Material
Cotton Flocked
Supported / Unsupported
Unsupported
Resists
Abrasion, Chemicals, Oils
Application
Chemical, Multipurpose
Glove Texture Location
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Tested
Glove Hand Style
Left and Right
Wear-Indicating
Wear-Indicator Not Included
Biodegradable
Non-Biodegradable
Accelerator Free
Contains Accelerators
Dual Layer
Dual Layer Not Included
Brand and Series
MCR Safety 5435
Insulated
Not Insulated
Glove Construction
Rubber
Touchscreen Compatible
Not Touchscreen Compatible
Triple Layer
Triple Layer Not Included
Chlorinated/Non Chlorinated
Non-Chlorinated
Silicone-Free
Silicone-Free
EN 388 Impact Rated
Not EN 388 Impact Rated
Sterile/Non-Sterile
Non-Sterile
Anti-Static
Anti-Static Not Included
EN ISO 374 Chemical Rating
Type B - AKL
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Neoprene, Palm and Fingers, 30 mil, 12 in, Cuff Straight, Lining Flock, Glove Size M, Color Black, Unsupported, Resists Abrasion, Chemicals, Oils, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.