Shop All Disposable Gloves
Mcr Safety
Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, XL
Mfr # 6062/XL
Zoro # G805829988
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 6 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Mcr Safety
- MFR # 6062/XL
- Zoro # G805829988
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Description
Mcr safety nitrile gloves contain no latex proteins and offer excellent resistance to punctures and tears. They are three times more puncture resistant than rubber and can be used to offer superior resistance to many types of chemicals. This glove is an excellent alternative for individuals who experience allergic reactions to latex. features: 6 mil, black powder free nitrile component materials comply with all federal regulations for food contact industrial / food service grade rolled cuff textured grip 12 inch length black color hides soiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Face Shield Required, 5in.H (U4-1298-RD_7X5)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 54)
- SHOWA 12" Chemical Resistant Gloves, PVC, M, 1 PR (KV660M-08)
- BERNE Bib, Overall, Orig, Washed, Insulated, S, Reg (B377)
- MCR SAFETY NitriShield 6062, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, S ( 7 ) (6062S)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 5 mil Palm Thickness, Vinyl, Powder-Free, L (9), 100 PK (5015L)
- MCR SAFETY Nitri-Med 6012, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L, 1000 PK (6012L)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm Thickness, Nitrile, Powder-Free, S ( 7 ) (6015S)
- MCR SAFETY NitriShield 6060, Nitrile Disposable Gloves, 3.7 mil Palm Thickness, Nitrile, Powder-Free, 100 PK (6060XL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, XL, 1000 PK (60035GXL)
- PIP Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK (63-332PF/S)
- Mcr Safety Disposable Gloves