6200 Chemical Resistant Gloves, PVC, 10 in L, Not Rated, Black, L, 1 PR

  • Mfr # 6200

  • Zoro # G3312051


product price:  $5.59
/pr

Key Features

Color
Black
Size
L
Glove Size
L
Glove Materials
PVC
Glove Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6200
Zoro #
G3312051
UPC #
045143062003
Country of Origin
Multiple

Dimensions

Size
L
Glove Size
L
Glove Length
10 in
Glove Thickness
Not Rated
Length
10"
Thickness
Standard Weight

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
PVC
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Smooth
Series
6200
Glove Liner Material
Cotton Interlock
Supported / Unsupported
Unsupported
Application
Agriculture, Dairy, Farming, Janitorial, Material Handling, Sanitation
Glove Texture Location
Fully
Resists
Abrasion, Chemicals, Oils
ANSI/ISEA Abrasion Level
Not Tested
Special Features
Standard Finger; Single Dip; Non-Sterile
Brand and Series
MCR Safety 6200
Insulated
Not Insulated
Sterile/Non-Sterile
Non-Sterile
Triple Layer
Triple Layer Not Included
Biodegradable
Non-Biodegradable
EN ISO 374 Chemical Rating
Type A - AJKLMN
EN 388 Impact Rated
Not EN 388 Impact Rated
Chlorinated/Non Chlorinated
Non-Chlorinated
Silicone-Free
Silicone-Free
Accelerator Free
Contains Accelerators
Wear-Indicating
Wear-Indicator Not Included
Dual Layer
Dual Layer Not Included
Glove Construction
Rubber
Touchscreen Compatible
Not Touchscreen Compatible
Glove Hand Style
Left and Right
Anti-Static
Anti-Static Not Included
Glove Coating Coverage
Full
Coating Material
PVC
Glove Coating Material
PVC
Thumb Style
Wing

Description

Chemical-Resistant Gloves, PVC, Fully, Not Rated, 10 in, Cuff Gauntlet, Lining Interlock, Glove Size L, Color Black, Supported, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.