6421 Chemical Resistant Gloves, PVC, 10 in L, Not Rated, Green, L, 1 PR
Mfr # 6421
Zoro # G3312106
product price:Â $2.35
/pr
Sold in multiples of 12 for $28.20
Key Features
Color
Green
Size
L
Glove Size
L
Glove Materials
PVC
Glove Length
10 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6421
Zoro #
G3312106
UPC #
045143064212
Country of Origin
China
Dimensions
Size
L
Glove Size
L
Glove Length
10 in
Glove Thickness
Not Rated
Length
10"
Thickness
Standard Weight
Description
Chemical-Resistant Gloves, PVC, Fully, Not Rated, 10 in, Cuff Gauntlet, Lining Jersey, Glove Size L, Color Green, Supported, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.