This item is Discontinued.

Mcr Safety 6522SJ Chemical Resistant Gloves, PVC, 12 in L, Not Rated, Black, L, 12 PK 6522SJ

This item is Discontinued.

Mcr Safety

6522SJ Chemical Resistant Gloves, PVC, 12 in L, Not Rated, Black, L, 12 PK (Discontinued)

Mfr # 6522SJ
Zoro # G4122128
UPC # 045143652280
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6522SJ
Zoro #
G4122128
UPC #
045143652280
Country of Origin
China

Dimensions

Size
L
Glove Size
L
Glove Length
12 in
Glove Thickness
Not Rated
Length
12"
Thickness
Standard Weight

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
PVC
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Grain
Series
6522SJ
Glove Liner Material
Cotton Jersey
Supported / Unsupported
Supported
Application
Food, Fisheries
Glove Texture Location
Palm and Fingers
Special Features
Double Dip PVC
Resists
Chemicals
ANSI/ISEA Abrasion Level
Not Tested
Anti-Static
Anti-Static Not Included
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Coating Finish
Sandy
Glove Construction
Rubber
Wear-Indicating
Wear-Indicator Not Included
Glove Hand Style
Left and Right
Sterile/Non-Sterile
Non-Sterile
Touchscreen Compatible
Not Touchscreen Compatible
Biodegradable
Non-Biodegradable
Dual Layer
Dual Layer Included
Insulated
Not Insulated
Silicone-Free
Silicone-Free
EN ISO 374 Chemical Rating
Not Rated
Accelerator Free
Contains Accelerators
Glove Coating Coverage
Full
Brand and Series
MCR Safety 6522SJ
Triple Layer
Triple Layer Not Included
Glove Coating Color
Black
Chlorinated/Non Chlorinated
Non-Chlorinated
Coating Material
PVC
Glove Coating Material
PVC
Thumb Style
Wing

Description

Chemical-Resistant Gloves, PVC, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Jersey, Glove Size L, Color Black, Supported, Resists Chemicals, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.