9018C Knit Gloves, 500 Degrees F Max Temp., Knit Cuff Back: Natural, L ( 9 ), 12 PK

  • Mfr # 9018C

  • Zoro # G0487378


product price:  $26.49
/pk 12, $2.21/ea

Key Features

Size
L ( 9 )
Cuff Style
Knit
Max. Temp.
500 Degrees F
Standards
ANSI/ISEA
ANSI/ISEA Heat Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9018C
Zoro #
G0487378
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L ( 9 )
Glove Length Style
Standard
Glove Size
L
Glove Length
10.75 in
Size- Numeric
9
Size (Numeric)
9

Details

Item
Knit Gloves
Cuff Style
Knit
Max. Temp.
500 Degrees F
Standards
ANSI/ISEA
ANSI/ISEA Heat Level
4
Series
9018C
Color
Back: Natural
Fabric Weight
18 oz
Thumb Style
Straight
ANSI/ISEA Abrasion Level
Not Rated
Includes ID Panel
No
Low-Profile Impact Protection
No
Thumb Sweat Wipe
No
Reversible
No
Water Resistant
No
Hand Protection Style
Glove
Glove Construction
Cut and Sewn
Latex-Free
No
Glove Coating Coverage
Uncoated
Touchscreen Compatible
No
Rope Channel Reinforcement
No
Waterproof
No
Includes Red Palm
No
Silicone-Free
No
ANSI/ISEA Heat Level (Max. Temp.)
4 (500 Degrees F)
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
EN 388 Impact Rated
Yes
Glove Materials
Canvas
Reflective Backing
No
Glove Features
Double Palm
Glove Safety Features
Safety Cuff
Glove Material Color
Beige
Brand and Series
MCR Safety 9018C
Includes Padded Palm
No
Anti-Static
No
Finger Coverage
Full Finger
Lint-Free
No
Insulated
No
Includes Double Palm
Yes
Includes Pinch Point Protection
No
Includes Pull Strap
No
High-Visibility
No
Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Knit Material Color
Beige
Coating Type
Uncoated
Knit Material
Cotton
Maximum Temperature
500 Degrees F
Double-Dipped
No
Glove Coating Material
Uncoated
Min. Temp.
Not Rated
Oil-Resistant
No
Lining
LINED
Material
Cotton

Description

Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Hot Mill, Additional Hazard Protection None, Standards ANSI/ISEA, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.