919 Mechanics Gloves, Goatskin Palm, Nylon, Spandex Back, L, Gray/White

  • Mfr # 919L

  • Zoro # G8259179


product price:  $11.59
/pr

Key Features

Color
Gray/White
Cuff Style
Hook-and-Loop
Palm Material
Goatskin
Palm Construction
Grain Goat
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
919L
Zoro #
G8259179
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L
Size- Alpha
L
Size- Numeric
9

Details

Item
Mechanics Gloves
Color
Gray/White
Cuff Style
Hook-and-Loop
Palm Material
Goatskin
Palm Construction
Grain Goat
Finger Coverage
Full Finger
Insulated
No
Glove Back Material
Nylon, Spandex(R)
Series
919
Glove Coating Coverage
Uncoated
Palm Style
Padded
Glove Materials
Leather
Knuckle Protection Material
Neoprene
Glove Liner Material
Unlined
Glove Construction
Cut and Sewn
Leather Palm Process
Grain
Cut-Resistance Coverage
Palm Side
Brand and Series
MCR Safety 919
Glove Hand Style
Left and Right
Oil-Resistant
No
Pairs per Package
1
Minimum Temperature
Not Rated
Silicone-Free
No
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Glove Features
ID Panel, Padded Palm
Includes Double Palm
Yes
Sold As
Pair
Glove Back Color
Gray
Touchscreen Compatible
No
Glove Coating Material
Uncoated
Leather Grade
Standard
Reflective Backing
No
Glove Backing Material
Nylon, Spandex
Glove Lining Material
Unlined
Glove Palm Material
Goatskin
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Hand Protection Style Glove, Backing Style Neoprene Knuckle Strap, Spandex, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Gray, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.