9410K Knit Gloves, Not Rated Max Temp., Knit Cuff Back: Natural, L ( 9 ), 12 PK

  • Mfr # 9410KM

  • Zoro # G0487387


product price:  $13.49
/pk 12, $1.12/ea

Key Features

Size
L ( 9 )
Cuff Style
Knit
Max. Temp.
Not Rated
ANSI/ISEA Heat Level
Not Available
Series
9410K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9410KM
Zoro #
G0487387
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L ( 9 )
Glove Size
L
Glove Length
9.75 in
Thickness
7 ga
Glove Length Style
Standard
Size- Numeric
9
Size (Numeric)
9

Details

Item
Knit Gloves
Cuff Style
Knit
Max. Temp.
Not Rated
ANSI/ISEA Heat Level
Not Available
Series
9410K
Color
Back: Natural
Glove Coating Material
Uncoated
ANSI/ISEA Abrasion Level
Not Rated
Glove Hand Style
Left and Right
Thumb Style
Straight
Finger Coverage
Full Finger
Thumb Sweat Wipe
No
Includes Pull Strap
No
EN 388 Impact Rated
Yes
Hand Protection Style
Glove
Fabric Weight
16 oz
Includes Pinch Point Protection
No
Includes Red Palm
No
Low-Profile Impact Protection
No
Reflective Backing
No
Lint-Free
No
Includes Finger Fourchettes
No
Includes Double Palm
No
Includes ID Panel
No
Glove Coating Color
Beige
Water Resistant
No
Reversible
No
Rope Channel Reinforcement
No
Includes Padded Palm
No
Waterproof
No
Silicone-Free
No
Glove Materials
Cotton/Polyester Terry Cloth
Latex-Free
No
Touchscreen Compatible
No
Anti-Static
No
Glove Material Color
Beige
Glove Construction
Seamless Knit
Insulated
No
Brand and Series
MCR Safety 9410K
High-Visibility
No
Hand Style
Left and Right
Knit Material
Cotton
Maximum Temperature
Not Rated
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Beige
Minimum Temperature
Not Rated
Coating Type
Uncoated
Oil-Resistant
No
Min. Temp.
Not Rated
Material
Cotton

Description

Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.