950 Mechanics Gloves, Synthetic Leather Palm, Spandex Back, 2XL, Black/Gray

  • Mfr # 950XXL

  • Zoro # G8268568


product price:  $14.49
/pr

Key Features

Color
Black/Gray
Cuff Style
Shirred Slip-On
Glove Length
9 3/4 in
Palm Material
Synthetic Leather
Palm Construction
Single Layer Suede Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
950XXL
Zoro #
G8268568
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
9 3/4 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Mechanics Gloves
Color
Black/Gray
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Palm Construction
Single Layer Suede Synthetic
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105-2016, ASTM 3884-09, EN388
ANSI/ISEA Cut Level
A1
Glove Coating Coverage
Uncoated
ANSI/ISEA Abrasion Level
3
Series
950
Glove Back Material
Spandex(R)
ANSI/ISEA Puncture Level
2
Palm Style
Single Layer
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Cycles
1,000
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb Crotch
ANSI/ISEA Puncture Force
42.37 N
Glove Materials
Synthetic
Brand and Series
MCR Safety 950
Touchscreen Compatible
Yes
Glove Liner Material
Unlined
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
Glove Coating Material
Uncoated
Silicone-Free
No
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Leather Grade
Premium
Reflective Backing
Yes
Hand Protection Style
Glove
ANSI/ISEA Cut Load
446 g
Includes Double Palm
No
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Back Color
Black
Cut-Resistance Coverage
Palm Side
Pairs per Package
1
Glove Backing Material
Spandex
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016, ASTM 3884-09, EN388, ANSI/ISEA Cut Level A1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.