951 Mechanics Gloves, Synthetic Leather Palm, Spandex Back, 2XL, Black/Blue/Gray

  • Mfr # 951XXL

  • Zoro # G8271690


product price:  $13.79
/pr

Key Features

Color
Black/Blue/Gray
Cuff Style
Shirred Slip-On
Glove Length
9 3/4 in
Palm Material
Synthetic Leather
Palm Construction
Single Layer Suede Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
951XXL
Zoro #
G8271690
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
9 3/4 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Mechanics Gloves
Color
Black/Blue/Gray
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Palm Construction
Single Layer Suede Synthetic
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105-2016, ASTM 3884-09, EN388
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
3
Glove Coating Coverage
Uncoated
Series
951
Glove Back Material
Spandex(R)
ANSI/ISEA Cut Level
A1
Palm Style
Single Layer
ANSI/ISEA Puncture Force
42.37 N
Brand and Series
MCR Safety 951
Glove Liner Material
Unlined
Touchscreen Compatible
Yes
ANSI/ISEA Abrasion Cycles
1,000
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb Crotch
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Glove Materials
Synthetic
ANSI/ISEA Cut Load
446 g
Minimum Temperature
Not Rated
Glove Coating Material
Uncoated
Oil-Resistant
No
Sold As
Pair
Reflective Backing
Yes
Cut-Resistance Coverage
Palm Side
Hand Protection Style
Glove
Includes Double Palm
No
Pairs per Package
1
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Leather Grade
Premium
Glove Back Color
Blue
Silicone-Free
No
Includes Reinforced Thumb Crotch
Yes
Glove Backing Material
Spandex
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016, ASTM 3884-09, EN388, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.