Shop MCR SAFETY

953 Mechanics Gloves, Synthetic Leather Palm, Spandex Back, 2XL, Black/Gray/High-Visibility Lime

  • Mfr # 953XXL
  • Zoro # G8265025

product price: 
$
15.19
/pr

Key Features

Color
Black/Gray/High-Visibility Lime
Cuff Style
Shirred Slip-On
Glove Length
9 3/4 in
Palm Material
Synthetic Leather
Application
Mechanics
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
953XXL
Zoro #
G8265025
UPC #
-
Country of Origin
Indonesia
Item
Mechanics Gloves
Color
Black/Gray/High-Visibility Lime
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
Mechanics
Palm Construction
Single Layer Suede Synthetic
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105-2016, ASTM 3884-09, EN388
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Series
953
Glove Coating Coverage
Uncoated
Glove Back Material
Spandex(R)
ANSI/ISEA Cut Level
A1
Touchscreen Compatible
Yes
Palm Style
Single Layer
Glove Construction
Cut and Sewn
Glove Liner Material
Unlined
Brand and Series
MCR Safety 953
ANSI/ISEA Puncture Force
42.37 N
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb Crotch
Glove Hand Style
Left and Right
Glove Materials
Synthetic
ANSI/ISEA Abrasion Cycles
1,000
ANSI/ISEA Cut Load
446 g
Includes Double Palm
No
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Sold As
Pair
Glove Back Color
Lime
Cut-Resistance Coverage
Palm Side
Hand Protection Style
Glove
Silicone-Free
No
Reflective Backing
Yes
Pairs per Package
1
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Coating Material
Uncoated
Leather Grade
Premium
Glove Backing Material
Spandex
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather
Wire Color
Black/Gray/High-Visibility Lime

Dimensions

Glove Size
2XL
Glove Length
9 3/4 in
Size- Numeric
11
Size- Alpha
2XL

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016, ASTM 3884-09, EN388, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.