963 Mechanics Gloves, Synthetic Leather Palm, Nylon, Spandex Back, 2XL, Beige/Brown

  • Mfr # 963XXL

  • Zoro # G8264639


product price:  $19.79
/pr

Key Features

Color
Beige/Brown
Cuff Style
Hook-and-Loop
Glove Length
9 3/4 in
Palm Material
Synthetic Leather
Palm Construction
Suede Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
963XXL
Zoro #
G8264639
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
9 3/4 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Mechanics Gloves
Color
Beige/Brown
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Palm Construction
Suede Synthetic
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105-2016, ASTM 3884-09, EN388
ANSI/ISEA Cut Level
A2
Glove Coating Coverage
Uncoated
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Series
963
Glove Back Material
Nylon, Spandex(R)
Brand and Series
MCR Safety 963
ANSI/ISEA Puncture Force
44.42 N
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb Crotch
Glove Construction
Cut and Sewn
Glove Materials
Synthetic Leather, Spandex
Glove Hand Style
Left and Right
Glove Liner Material
Unlined
Palm Style
Padded
ANSI/ISEA Abrasion Cycles
1,000
Oil-Resistant
No
Silicone-Free
No
Leather Grade
Premium
ANSI/ISEA Cut Load
545 g
Pairs per Package
1
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Reflective Backing
No
Glove Features
ID Panel, Padded Palm, Reinforced Thumb Crotch
Glove Coating Material
Uncoated
Glove Back Color
Brown
Includes Double Palm
Yes
Cut-Resistance Coverage
Palm Side
Sold As
Pair
Glove Backing Material
Nylon, Spandex
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Hand Protection Style Glove, Backing Style Nylon, Spandex, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Brown, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016, ASTM 3884-09, EN388, ANSI/ISEA Cut Level A2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.