964 Mechanics Gloves, Goatskin Palm, Nylon, Spandex Back, S, Gold/Green/High-Visibility Lime

  • Mfr # 964S

  • Zoro # G8266355


product price:  $24.45
/pr

Key Features

Color
Gold/Green/High-Visibility Lime
Cuff Style
Hook-and-Loop
Glove Length
8 3/4 in
Palm Material
Goatskin
Palm Construction
Grain Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
964S
Zoro #
G8266355
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
8 3/4 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Mechanics Gloves
Color
Gold/Green/High-Visibility Lime
Cuff Style
Hook-and-Loop
Palm Material
Goatskin
Palm Construction
Grain Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105-2016, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, EN388
ANSI/ISEA Puncture Level
3
Series
964
Glove Back Material
Nylon, Spandex(R)
ANSI/ISEA Abrasion Level
4
Glove Coating Coverage
Uncoated
Glove Liner Material
Unlined
Palm Style
Padded
Glove Construction
Cut and Sewn
Brand and Series
MCR Safety 964 Series
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
74.23 N
Glove Materials
Goatskin Leather, Spandex
ANSI/ISEA Abrasion Cycles
4,400
Leather Palm Process
Grain
Maximum Temperature
392 Degrees F
Hand Protection Style
Glove
Leather Grade
Premium
EN 407 Contact Heat Level
27 sec
Pairs per Package
1
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Glove Features
ID Panel, Padded Palm, Reinforced Thumb Crotch
Glove Back Color
Lime
Glove Coating Material
Uncoated
Oil-Resistant
No
Sold As
Pair
Includes Double Palm
Yes
Silicone-Free
No
ANSI/ISEA Heat Level
3
Reflective Backing
Yes
Includes Reinforced Thumb Crotch
Yes
Cut-Resistance Coverage
Not Tested
Glove Backing Material
Nylon, Spandex
Glove Lining Material
Unlined
Glove Palm Material
Goatskin
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Nylon, Spandex, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 27 sec, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.