
9669XL Memphis Gloves, X-Large, Nylon, Black, Knit Wrist Cuff, PR
Mfr # 9669-XL
Zoro # G212467810
product price:Â $2.15
/pr
Sold in multiples of 12 for $25.80
Key Features
Cuff Style
Knit Wrist
Glove Size
X-Large
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9669-XL
Zoro #
G212467810
UPC #
-
Country of Origin
China
Dimensions
Glove Size
X-Large
Details
Cuff Style
Knit Wrist
Description
Gloves, Memphis, Type: General Purpose; Material: Nylon; Glove Size: X-Large; Color: Black; Cuff Style: Knit Wrist; Finish/Grip: Flat; Polymer Color: Black; Thickness: 13 ga; Cuff Material: Knitted; Finger Style: Standard - 13 Gauge Black Nylon Shell, Black PU Palm and Fingers, Economy PU coated Nylon provides good tactile sensitivity, dexterity, and abrasion resistance. They feature a 13 gauge Nylon shell with polyurethane palm and finger coating. These gloves come with color coded hem sizing and are individually poly bagged by the pair. Made without Silicone., 13 gauge black nylon shell Black PU coated palm and fingertips Individually poly bagged by the pair Color coded hem to identify sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.