Zoro Homepage

98, Safety Glasses, Anti-Scratch, Clear Lens, Clear Frame, Frameless

  • Mfr # 9810XL

  • Zoro # G5222631


product price: $3.15
/ea
Sold in multiples of 144 for $453.60

Key Features

Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9810XL
Zoro #
G5222631
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Wide

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
OTG
Series
98
Standards
ANSI Z87.1-2015
Photochromatic Lens
No
X-Ray Detectable
No
Metal Detectable
No
Gender
Unisex
UV Protection
99.9% UV Protection
Features
Dielectric
Visible Luminous Transmission
0.9
Arm Tip Type
Spatula
Includes Polarized Lens Coating
No
Arm Color
Clear
Dielectric Protection
Yes

Description

Visitor Safety Glasses, Series Yukon(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Design OTG-Wraparound, Eyewear Frame Style Frameless, Eyewear Size Wide, Lens Material Polycarbonate, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.