98, Safety Glasses, Duramass Hard Coat, Polycarbonate Lens, Green Frame, Frameless, 1 PR
Mfr # 98150
Zoro # G716245020
product price: $8.29
/pr
Sold in multiples of 12 for $99.48
Key Features
Lens Color
Polycarbonate
Frame Type
Frameless
Frame Color
Green
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98150
Zoro #
G716245020
UPC #
766868981508
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Frameless
Frame Color
Green
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
98
Standards
ANSI/ISEA Z87.1 2020, CSA Z94.3, TAA Compliant
Arm Color
Green
Ultra-Violet Scale Protection Designation
U6
Dielectric Protection
Yes
Arm Material
Polycarbonate
Nose Bridge Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Tip Type
Spatula
For Small Heads Designation
Not Rated for Small Heads
Frame Features
Dielectric
Description
Safety Glasses, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.