
98, Safety Glasses, Uncoated, Polycarbonate Lens, Clear Frame, Frameless, 12 PK
Mfr # 9800D
Zoro # G011218200
product price: $25.79
/pk 12, $2.15/eaKey Features
Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Frame Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9800D
Zoro #
G011218200
UPC #
766868980044
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Regular
Details
Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Uncoated
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
98
Arm Tip Type
Spatula
Dielectric Protection
Yes
Arm Color
Clear
Description
98 Series Clear Lens Uncoated, Dispensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.