Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

980 M, Polyurethane Palm, High-Visibility Orange

  • Mfr # 980M

  • Zoro # G8275315


product price: $39.29
/pr

Key Features

Color
High-Visibility Orange
Palm Material
Polyurethane
Minimum Temperature
-22 Degrees F
Cuff Style
Slip-On
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980M
Zoro #
G8275315
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Glove Length
10 3/4 in
Length
10 3/4 in
Glove Size
M
Size- Numeric
8
Size- Alpha
M

Details

Item
Mechanics Gloves
Color
High-Visibility Orange
Palm Material
Polyurethane
Minimum Temperature
-22 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Coating Material
Polyurethane
ANSI/ISEA Puncture Level
2
Glove Back Material
Nylon
ANSI/ISEA Abrasion Level
3
Standards
ANSI/ISEA 105-2016
Back Material
MAXGrid
Series
980
Palm Construction
Single Layer
Glove Coating Coverage
Palm and Fingers
Material
MAXGrid Polyurethane, Thinsulate
ANSI/ISEA Puncture Force
32.7 N
Glove Liner Material
Thinsulate(TM)
Brand and Series
MCR Safety 980 Series
Palm Style
Single Layer
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Cycles
1,175
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Glove Materials
MAXGrid Polyurethane, Thinsulate
Glove Construction
Cut and Sewn
Oil-Resistant
No
Hand Protection Style
Glove
Glove Insulation Material
Thinsulate
Silicone-Free
No
High-Visibility Features
High-Visibility Backing
Glove Features
Touchscreen Compatible, Waterproof, Windproof
Includes Reinforced Thumb Crotch
No
Sold As
Pair
Includes Double Palm
No
EN 511 Rating
121
Pairs per Package
1
Reflective Backing
Yes
Glove Insulation Weight
100 g
Glove Coating Material
Polyurethane
Leather Grade
Premium
Glove Back Color
Orange

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Nylon, Cuff Style Slip-On, Glove Insulation Material Thinsulate, Insulated Yes, Palm Material Polyurethane, Silicone-Free No, Glove Liner Material Thinsulate(TM), Glove Back Material Nylon, Glove Back Color Orange, Glove Construction Cut and Sewn, High-Visibility Features High-Visibility Backing, Standards ANSI/ISEA 105-2016

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.