Zoro Homepage

983 2XL ( 11 ), Polyurethane Palm, High-Visibility Orange

  • Mfr # 983XXL

  • Zoro # G8265829


product price: $41.99
/pr

Key Features

Color
High-Visibility Orange
Palm Material
Polyurethane
Minimum Temperature
5 Degrees F
Cuff Style
Slip-On
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
983XXL
Zoro #
G8265829
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
2XL ( 11 )
Glove Size
2XL
Glove Length
11 3/4 in
Length
11 3/4 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Mechanics Gloves
Color
High-Visibility Orange
Palm Material
Polyurethane
Minimum Temperature
5 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Standards
ANSI/ISEA 105-2016
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Cut Level
A2
Series
983
Coating Material
Polyurethane
Back Material
MAXGrid
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Puncture Level
3
Material
MAXGrid Polyurethane, Thinsulate
Palm Construction
Single Layer
Glove Back Material
Nylon
Palm Style
Single Layer
Brand and Series
MCR Safety 983 Series
Glove Liner Material
Thinsulate(TM)
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Force
69.73 N
ANSI/ISEA Abrasion Cycles
1,234
Finger Coverage
Full Finger
ANSI/ISEA Cut Load
644 g
Glove Materials
MAXGrid Polyurethane, Thinsulate
Oil-Resistant
No
Sold As
Pair
Glove Features
Touchscreen Compatible, Waterproof, Windproof
Glove Coating Material
Polyurethane
Glove Insulation Material
Thinsulate
Leather Grade
Premium
Glove Insulation Weight
200 g
Silicone-Free
No
EN 511 Rating
131
Glove Back Color
Orange
Pairs per Package
1
Hand Protection Style
Glove
Cut-Resistance Coverage
Palm Side
Includes Double Palm
No
Reflective Backing
Yes
Includes Reinforced Thumb Crotch
No
High-Visibility Features
High-Visibility Backing

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Nylon, Cuff Style Slip-On, Glove Insulation Material Thinsulate, Insulated Yes, Palm Material Polyurethane, Silicone-Free No, Glove Liner Material Thinsulate(TM), Glove Back Material Nylon, Glove Back Color Orange, Glove Construction Cut and Sewn, High-Visibility Features High-Visibility Backing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.