Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

983 L ( 9 ), Polyurethane Palm, High-Visibility Orange

  • Mfr # 983L

  • Zoro # G8269794


product price: $41.99
/pr

Key Features

Color
High-Visibility Orange
Palm Material
Polyurethane
Minimum Temperature
5 Degrees F
Cuff Style
Slip-On
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
983L
Zoro #
G8269794
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
L ( 9 )
Glove Length
11 1/4 in
Glove Size
L
Length
11 1/4 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Mechanics Gloves
Color
High-Visibility Orange
Palm Material
Polyurethane
Minimum Temperature
5 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Glove Coating Coverage
Palm and Fingers
Standards
ANSI/ISEA 105-2016
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A2
Back Material
MAXGrid
Material
MAXGrid Polyurethane, Thinsulate
ANSI/ISEA Abrasion Level
3
Glove Back Material
Nylon
Palm Construction
Single Layer
Series
983
Coating Material
Polyurethane
Brand and Series
MCR Safety 983 Series
Glove Construction
Cut and Sewn
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
ANSI/ISEA Cut Load
644 g
Palm Style
Single Layer
Glove Materials
MAXGrid Polyurethane, Thinsulate
ANSI/ISEA Puncture Force
69.73 N
ANSI/ISEA Abrasion Cycles
1,234
Glove Liner Material
Thinsulate(TM)
High-Visibility Features
High-Visibility Backing
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Leather Grade
Premium
Silicone-Free
No
Hand Protection Style
Glove
Cut-Resistance Coverage
Palm Side
Glove Insulation Weight
200 g
Oil-Resistant
No
Glove Back Color
Orange
Pairs per Package
1
Glove Insulation Material
Thinsulate
Glove Features
Touchscreen Compatible, Waterproof, Windproof
EN 511 Rating
131
Includes Double Palm
No
Glove Coating Material
Polyurethane
Reflective Backing
Yes

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Nylon, Cuff Style Slip-On, Glove Insulation Material Thinsulate, Insulated Yes, Palm Material Polyurethane, Silicone-Free No, Glove Liner Material Thinsulate(TM), Glove Back Material Nylon, Glove Back Color Orange, Glove Construction Cut and Sewn, High-Visibility Features High-Visibility Backing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.