Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

983 Mechanics Gloves, Polyurethane Palm, High-Visibility Orange

  • Mfr # 983M

  • Zoro # G8268890


product price: $41.99
/pr

Key Features

Color
High-Visibility Orange
Palm Material
Polyurethane
Minimum Temperature
5 Degrees F
Cuff Style
Slip-On
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
983M
Zoro #
G8268890
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
M ( 8 )
Glove Size
M
Length
11 in
Glove Length
11 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Mechanics Gloves
Color
High-Visibility Orange
Palm Material
Polyurethane
Minimum Temperature
5 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Coating Material
Polyurethane
Material
MAXGrid Polyurethane, Thinsulate
Back Material
MAXGrid
Series
983
Glove Back Material
Nylon
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A2
Glove Coating Coverage
Palm and Fingers
Palm Construction
Single Layer
Standards
ANSI/ISEA 105-2016
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Cut Load
644 g
ANSI/ISEA Abrasion Cycles
1,234
Finger Coverage
Full Finger
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Brand and Series
MCR Safety 983 Series
Glove Liner Material
Thinsulate(TM)
Glove Materials
MAXGrid Polyurethane, Thinsulate
Touchscreen Compatible
Yes
ANSI/ISEA Puncture Force
69.73 N
Palm Style
Single Layer
Glove Coating Material
Polyurethane
Hand Protection Style
Glove
Cut-Resistance Coverage
Palm Side
Glove Features
Touchscreen Compatible, Waterproof, Windproof
High-Visibility Features
High-Visibility Backing
Reflective Backing
Yes
Oil-Resistant
No
Glove Insulation Material
Thinsulate
Glove Back Color
Orange
Pairs per Package
1
Glove Insulation Weight
200 g
Sold As
Pair
Silicone-Free
No
Leather Grade
Premium
Includes Reinforced Thumb Crotch
No
Includes Double Palm
No
EN 511 Rating
131

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Nylon, Cuff Style Slip-On, Glove Insulation Material Thinsulate, Insulated Yes, Palm Material Polyurethane, Silicone-Free No, Glove Liner Material Thinsulate(TM), Glove Back Material Nylon, Glove Back Color Orange, Glove Construction Cut and Sewn, High-Visibility Features High-Visibility Backing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.