Zoro Homepage
This item is Discontinued.
Mcr Safety ANSI Class 2 HV Rcyld Mtrls Brkawy Vest RXCL2MO-M

ANSI Class 2 HV Rcyld Mtrls Brkawy Vest (Discontinued)

  • Mfr # RXCL2MO-M
  • Zoro # G708045959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXCL2MO-M
Zoro #
G708045959
UPC #
45143833993
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
9.5 in
Length
14.1 in

Details

Item
Breakaway Hi Vis Vest
Color
Orange
Material
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.