Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Denim Apron, 27 in Wide x 36 in Long, Two Front Pockets, Includes Neck and Waist Ties, One Size

  • Mfr # 39836

  • Zoro # G3605537


product price: $7.69
/ea

Key Features

Color
Blue
Material
Denim
Named Size
Universal
Width
27 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39836
Zoro #
G3605537
UPC #
-
Country of Origin
Mexico

Dimensions

Named Size
Universal
Width
27 in
Overall Length
36 in

Details

Item
Apron
Color
Blue
Material
Denim
Standards
ANSI
Neck Closure
Ties
Number of Pockets
2
Features
Protects from Non-Hazardous Particles
Apron Type
Bib Apron
Waist Closure
Ties
Material Trade Name
Denim

Description

Blue Denim Apron
27 Inches Wide x 36 Inches Long
Two Front Pockets
Neck and Waist Ties Included
Dark color hides dirt - makes a great addition to any work area


MCR's denim products offer a cool and comfortable
option to keep clothing clean while working in
those gritty and grimey applications. The dark
color hides dirt and stains while the rugged
material holds up to the tough challenges you face
each day. The 39836 blue denim apron measures 27 inches wide x 36 inches long. Need matching sleeves? See item 39818. Looking for the best blue denim aprons? Look no further than MCR Safety!


• 2 front pockets
• 27 inches wide x 36 inches long
• 100% blue denim fabric
• Protects from a wide array of dry non-hazardous particles
• Waist straps and neck strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.