Arm Protection Gloves, XX-Large, ANSI Heat Level: 2, Beige, Slip-On/Open Cuff
- Mfr # 3200XXL
- Zoro # G916312508
product price:Â
$
17.35
/ea
Sold in multiples of 12 for
$208.20
Key Features
Thumb Style
Standard Finger/Keystone Thumb
ANSI/ISEA Heat Level
2
Cuff Style
Slip-On/Open
Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3200XXL
- Zoro #
- G916312508
- UPC #
- -
- Country of Origin
- United States
- Thumb Style
- Standard Finger/Keystone Thumb
- ANSI/ISEA Heat Level
- 2
- Cuff Style
- Slip-On/Open
- Color
- Beige
Dimensions
- Size
- XX-Large
Description
MCR Safety gloves, arm protection, XX-Large size, grain leather palm, beige, standard finger/keystone thumb style, slip-on/open cuff, ANSI heat level: 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.