BD1, Safety Glasses, MAX3 Hard Coat, Nylon Lens, Gun Metal Frame, Frameless

  • Mfr # BD112P

  • Zoro # G1952749


product price: $11.15
/ea

Key Features

Lens Color
Nylon
Frame Type
Frameless
Frame Color
Gun Metal
Lens Coating
MAX3 Hard Coat
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD112P
Zoro #
G1952749
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Nylon
Frame Type
Frameless
Frame Color
Gun Metal
Lens Coating
MAX3 Hard Coat
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
BD1
Standards
ANSI Z87.1-2015
Metal Detectable
No
Gender
Unisex
X-Ray Detectable
No
Photochromatic Lens
No
UV Protection
99.9% UVA/UVB
Features
Dielectric
Visible Luminous Transmission
0.13
Includes Polarized Lens Coating
No
Arm Color
Gun Metal
Dielectric Protection
Yes
Arm Tip Type
Hybrid
Hinge Type
Barrel
Arm Material
Nylon
For Small Heads Designation
Not Rated for Small Heads
Temple Tip Features
Contoured
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
TPR
Includes Reader Lens
Reader Lens Not Included
Frame Features
Dielectric
Application
General Purpose

Description

Safety Glasses, Series BD1, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gun Metal Gray, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable, Standards ANSI Z87+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.