Shop MCR SAFETY

BearKat (BK1), Safety Glasses, Anti-Scratch, Clear Lens, No-Slip Temple, Bulk/12 per Polybag

  • Mfr # BK110N
  • Zoro # G311219273

product price: 
$
15.29
/pk of 12, $1.27/ea

Key Features

Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BK110N
Zoro #
G311219273
UPC #
766868546233
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
BK1 Bulk
Frame Style
Wraparound
UV Protection
99.9% UV Protection
Gender
Unisex
Arm Tip Type
Hybrid
Arm Color
Clear

Description

BearKat BK1 Clear Lens - BULK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products