BearKat (BK1), Safety Glasses, MAX6 Anti-Fog, Clear Lens, Non-Slip Temple, Frameless, 12 PK
- Mfr # BK110PF
- Zoro # G811219285
product price:Â
$
37.99
/pk of 12, $3.17/ea
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BK110PF
- Zoro #
- G811219285
- UPC #
- 766868546332
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Type
- Frameless
- Type
- Economy Safety Glasses
- Frame Color
- Clear
- Lens Coating
- Premium Anti-Fog
- Lens Material
- Polycarbonate
- Frame Material
- Polycarbonate
- Foam Lined
- No
- Series
- BearKat (BK1)
- Frame Style
- Wraparound
- Gender
- Unisex
- UV Protection
- 99.9% UV Protection
- Arm Color
- Clear
- Arm Tip Type
- Wraparound
- Hinge Type
- Barrel
- Arm Material
- Polycarbonate
- Dielectric Protection
- No
- For Small Heads Designation
- Not Rated for Small Heads
- Application
- General Purpose
- Padding Location
- Temples
Description
BearKat BK1 Clear MAX6 Lens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.