BearKat (BK2), Safety Glasses, Duramass Hard Coat, Polycarbonate Lens, Pink Frame, Frameless, 1 PR
Mfr # BK220
Zoro # G716245037
product price: $2.29
/pr
Sold in multiples of 12 for $27.48
Key Features
Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK220
Zoro #
G716245037
UPC #
766868531345
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
S
Details
Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Pink
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
BearKat (BK2)
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Temple Tip Features
Flexible
Arm Tip Type
Hybrid
Arm Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U6
UV Protection
99.9% UV Protection
Arm Color
Pink
Nose Bridge Material
Polycarbonate
Gender
Unisex
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
H
Features
Strategically Sesigned For People With Smaller Profiles; Single Lens Design With Integral Side Shields For Unobstructed View; Non-Slip Soft Temple Material; Nosepiece Type: Polycarbonate; Temple Type: Hybrid; Temple Soft Mat. Color: Black; Temple Material: Polycarbonate
Description
Safety Glasses, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.