BearKat (BK2), Safety Glasses, UV-AF Anti-Fog, Polycarbonate Lens, Pink Frame, Frameless, 1 PR

  • Mfr # BK220AF

  • Zoro # G416245108


product price:  $2.49
/pr
Sold in multiples of 12 for $29.88

Key Features

Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK220AF
Zoro #
G416245108
UPC #
766868546202
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
S

Details

Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Pink
Lens Coating
UV-AF Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
BearKat (BK2)
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Temple Tip Features
Flexible
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Material
Polycarbonate
UV Protection
99.9% UV Protection
Gender
Unisex
Nose Bridge Material
Polycarbonate
Arm Tip Type
Bayonet
Ultra-Violet Scale Protection Designation
U6
Arm Color
Pink
For Small Heads Designation
H
Features
Strategically Sesigned For People With Smaller Profiles; Single Lens Design With Integral Side Shields For Unobstructed View; Non-Slip Soft Temple Material; Nosepiece Type: Polycarbonate; Temple Type: Hybrid; Temple Soft Mat. Color: Black; Temple Material: Polycarbonate

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.