BearKat (BK3), Safety Glasses, Duramass Hard Coat, Polycarbonate Lens, Smoke Frame, Frameless, 1 PR
Mfr # BK318
Zoro # G816245067
product price:Â $3.69
/pr
Sold in multiples of 12 for $44.28
Key Features
Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Coating
Duramass Hard Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK318
Zoro #
G816245067
UPC #
766868281578
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
BearKat (BK3)
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Color
Smoke
Arm Material
Polycarbonate
Gender
Unisex
Temple Tip Features
Flexible
Ultra-Violet Scale Protection Designation
U6
UV Protection
99.9% UV Protection
Nose Bridge Material
TPR
Arm Tip Type
Hybrid
Padding Location
Nose Bridge
For Small Heads Designation
Not Rated for Small Heads
Description
Safety Glasses, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.