BearKat (BK3), Safety Glasses, Duramass Hard Coat, Polycarbonate Lens, Smoke Frame, Frameless

  • Mfr # BK317

  • Zoro # G111219442


product price: $33.59
/pk 12, $2.80/ea

Key Features

Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Coating
Duramass Hard Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK317
Zoro #
G111219442
UPC #
766868281561
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
BearKat (BK3)
Standards
ANSI/ISEA Z87.1 2020
UV Protection
99.9% UV Protection
Gender
Unisex
Arm Tip Type
Hybrid
Arm Color
Smoke

Description

BearKat BK3 Silver Mirror Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.