Shop MCR SAFETY
See all product information
Create Account
BearKat BKH20 Safety Glasses BK1 Magnifiers, 2.0 Strength, Clear Lens
Mfr # BKH20
Zoro # G302608376
product price:
$
10.99
/ea
Key Features
Lens Coating
Anti-Scratch
Frame Style
Frameless
Lens Color
Clear
UV Protection
99.90%
Eyewear Size
Regular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKH20
- Zoro #
- G302608376
- UPC #
- 766868481206
- Country of Origin
- United States
Dimensions
- Eyewear Size
- Regular
Details
- Diopter Strength
- 2
- Lens Coating
- Anti-Scratch
- Frame Style
- Frameless
- Lens Color
- Clear
- UV Protection
- 99.90%
- Standards
- CAN/CSA Z94.3; ISO 12312-1 Blue Light 0.14; Z87+
Description
MCR SAFETY® BEARKAT® BKH20 SAFETY GLASSES BK1 MAGNIFIERS, 2.0 STRENGTH, CLEAR LENS THE BEARKAT® BK1 MAGNIFIER'S WELL THOUGHT-OUT CONSTRUCTION COMBINES THE BEST IN SAFETY, COMFORT, AND AFFORDABILITY!! YOUR VISION IS UNOBSTRUCTED BY THE FRAMELESS ONE-PIECE WRAPAROUND LENS, WHICH BY ITS SECURE FIT ALLOWS YOU MAXIMUM SAFETY. COMFORT IS ENHANCED BY THE FLEXIBLE TEMPLES AND THE NON-SLIP TEMPLE SLEEVES ARE NOTCHED ON THE END TO ACCEPT A CLIP-ON BREAKAWAY CORD!! THESE MAGNIFIERS ARE AVAILABLE IN A VARIETY OF DIOPTER STRENGTHS SO THERE IS AN OPTION THAT IS JUST RIGHT FOR YOU!! MEETS OR EXCEEDS ANSI Z87+ AND CSA Z94.3.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.