BearKat Safety Glasses, Uncoated, Clear Lens, Frameless

  • Mfr # BK010
  • Zoro # G616245038
product price: 
$
1.39
/pr
Sold in multiples of 12 prs for $16.68

Key Features

Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear/Black
Lens Coating
Uncoated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BK010
Zoro #
G616245038
UPC #
766868230101
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear/Black
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
BK1
Frame Style
Wraparound
Standards
ANSI/ISEA Z87.1 2020, CSA Z94.3, TAA Compliant
Arm Color
Black/Clear
Nose Bridge Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U6
Gender
Unisex
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Tip Type
Wraparound
Arm Material
Polycarbonate
Temple Tip Features
Flexible
UV Protection
99.9% UV Protection
For Small Heads Designation
Not Rated for Small Heads
Padding Location
Temples
Hinge Type
Barrel
Application
General Purpose
Dielectric Protection
No

Dimensions

Eyewear Size
Universal

Description

Safety Glasses, Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.