BL1, Safety Glasses, Duramass Hard Coat, Polycarbonate Lens, Black Frame, Frameless, 1 PR

  • Mfr # BL110

  • Zoro # G916245080


product price: $1.85
/pr
Sold in multiples of 12 for $22.20

Key Features

Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Duramass Hard Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL110
Zoro #
G916245080
UPC #
766868534254
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
BL1
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Arm Tip Type
Hybrid
Lining Location
Brow
Padding Location
Nose Bridge
Nose Bridge Material
TPR
Gender
Unisex
Dielectric Protection
Yes
Arm Color
Black
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Material
Polycarbonate
Brow Lining Material
Polycarbonate
For Small Heads Designation
Not Rated for Small Heads
Frame Features
Dielectric
Features
Dielectric

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.