Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bull S Eye Leather Palm W Kevlar, PK12

  • Mfr # 1900M

  • Zoro # G1199180


product price: $105.99
/pk 12, $8.83/ea
Free Shipping & Returns

Key Features

Glove Size
M
Size
M
Minimum Temperature
Not Rated
Cuff Style
Safety Cuff
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1900M
Zoro #
G1199180
UPC #
30451431900277
Country of Origin
China

Dimensions

Glove Size
M
Size
M

Details

Item
Leather Gloves
Minimum Temperature
Not Rated
Cuff Style
Safety Cuff
Thumb Style
Wing
Leather Grade
Premium
Glove Cut
Gunn
Glove Liner Material
Fleecy Lining, (100% Cotton Knitted Fabric)

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.