
C Grade, Cowhide Leather Palm Gloves, X-Large, Leather, PR
Mfr # 12010XL
Zoro # G112467743
product price: $4.25
/prSold in multiples of 12 for $51.00
Key Features
Cuff Style
Safety
Thumb Style
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12010XL
Zoro #
G112467743
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XL
Details
Cuff Style
Safety
Thumb Style
Wing
Description
Leather Palm Gloves, Type: Leather Palm; Material: Leather; Glove Size: X-Large; Color: Blue/Red/Black Stripe; Cuff Style: Safety; Lining: Fleece Palm; Thickness: 0.9 to 1.5 MM; Cuff Material: Rubberized - C Grade Shoulder Leather, Assorted Fabric, 2.5 Rubberized Safety Cuff, The 12010 is an excellent economy cowhide leather palm option. The 12010 features C grade shoulder split cowhide leather, full feature, assorted color fabric striped back, 2.5 rubberized safety cuff., C Grade Split Shoulder 2.5 Rubberized Safety Cuff Assorted fabric color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.