Zoro Homepage

Challenger .18Mm Pvc Nylon Suit 2 Pc, S, PVC/Nylon, Blue, S

  • Mfr # 7032S

  • Zoro # G1203216


product price: $36.79
/ea

Key Features

Color
Blue
Size
S
Material
PVC/Nylon
Inseam
29"
Fits Waist Size
44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7032S
Zoro #
G1203216
UPC #
-
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
44"
Thickness
.18 mm

Details

Item
Challenger .18Mm Pvc Nylon Suit 2 Pc,S
Color
Blue
Material
PVC/Nylon
Inseam
29"
Features
0.18mm Thickness
Hood Style
Attached
Closure Type
Zipper/snap

Description

Challenger .18Mm Pvc Nylon Suit 2 Pc,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.