
Checklite (CL1), Safety Glasses, Duramass Hard Coat, Polycarbonate Lens, Amber Frame, Frameless
Mfr # CL114
Zoro # G7257317
product price: $1.29
/eaSold in multiples of 12 for $15.48
Key Features
Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Amber
Lens Coating
Duramass Hard Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL114
Zoro #
G7257317
UPC #
766868761148
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Amber
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Checklite (CL1)
Standards
CAN/CSA Z94.3; ISO 12312-1 Blue Light 0.94; Z87+
UV Protection
99.9% UV Protection
Visible Luminous Transmission
0.8
Gender
Unisex
Arm Tip Type
Spatula
Arm Color
Amber
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.