Checklite (CL1), Safety Glasses, Duramass Hard Coat, Polycarbonate Lens, Smoke Frame, Frameless
Mfr # CL117
Zoro # G916245110
product price: $2.15
/prSold in multiples of 12 for $25.80
Key Features
Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Coating
Duramass Hard Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL117
Zoro #
G916245110
UPC #
766868761179
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Checklite (CL1)
Standards
ANSI/ISEA Z87.1 2020, CAN/CSA Z94.3, TAA Compliant
Nose Bridge Material
Polycarbonate
UV Protection
99.9% UV Protection
Arm Tip Type
Spatula
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Color
Smoke
Ultra-Violet Scale Protection Designation
U6
Gender
Unisex
Arm Material
Polycarbonate
For Small Heads Designation
Not Rated for Small Heads
Description
Safety Glasses, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.