Shop MCR SAFETY
See all product information
Create Account
Checklite (CL5), Safety Glasses, MAX6 Anti-Fog, Polycarbonate Lens, Clear Frame, Frameless, 1 PR
- Mfr # CL510PF
- Zoro # G316245017
product price:Â
$
8.49
/pr
Sold in multiples of 12Â prs for
$101.88
Key Features
Frame Type
Frameless
Frame Color
Clear
Lens Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL510PF
- Zoro #
- G316245017
- UPC #
- 766868546301
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Type
- Frameless
- Frame Color
- Clear
- Lens Coating
- MAX6 Anti-Fog
- Lens Material
- Polycarbonate
- Foam Lined
- Yes
- Frame Style
- Wraparound
- Series
- CL5
- Standards
- ANSI/ISEA Z87.1 2020, CAN/CSA Z94.3, TAA Compliant
- Lining Location
- Eye Socket
- Arm Material
- Polycarbonate
- Nose Bridge Material
- Polycarbonate
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Arm Color
- Clear
- Temple Tip Features
- Cord Control
- Ultra-Violet Scale Protection Designation
- U6
- Eye Socket Lining Material
- Foam
- Arm Tip Type
- Bayonet
- For Small Heads Designation
- Not Rated for Small Heads
Dimensions
- Eyewear Size
- Universal
Description
Safety Glasses, Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.