Checklite (CL5), Safety Glasses, MAX6 Anti-Fog, Polycarbonate Lens, Clear Frame, Frameless
Mfr # CL510PF
Zoro # G314845479
product price: $6.65
/eaKey Features
Lens Color
Polycarbonate
Frame Type
Frameless
Lens Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL510PF
Zoro #
G314845479
UPC #
766868546301
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Regular
Details
Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Frameless
Frame Color
Clear
Lens Coating
MAX6 Anti-Fog
Lens Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Series
Checklite (CL5)
Arm Tip Type
Hybrid
Arm Color
Clear
Description
Safety Glasses,Foam Lining,Clr Lens,CL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.