Shop MCR SAFETY
See all product information
Create Account
Checklite (CL5), Safety Glasses, UV-AF Anti-Fog, Gray Lens, Foam Linng, Earplug Retaining, 12 PK
- Mfr # CL512AF
- Zoro # G111218810
product price:Â
$
66.85
/pk of 12, $5.57/ea
Key Features
Frame Type
Frameless
Frame Color
Smoke
Lens Material
Polycarbonate
Foam Lined
Yes
Series
Checklite (CL5)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL512AF
- Zoro #
- G111218810
- UPC #
- 766868546318
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Gray
- Frame Type
- Frameless
- Frame Color
- Smoke
- Lens Coating
- UV-AF Anti-Fog
- Lens Material
- Polycarbonate
- Foam Lined
- Yes
- Series
- Checklite (CL5)
- Frame Style
- Wraparound
- Arm Color
- Smoke
- Arm Tip Type
- Hybrid
Dimensions
- Eyewear Size
- Regular
Description
Checklite CL5 Foam Gray UV-AF Lens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.