Checklite (CL5), Safety Glasses, UV-AF Anti-Fog, Polycarbonate Lens, Clear Frame, Frameless, 1 PR
Mfr # CL510AF
Zoro # G116244999
product price:Â $6.55
/pr
Sold in multiples of 12 for $78.60
Key Features
Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Foam Lined
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL510AF
Zoro #
G116244999
UPC #
766868546295
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
UV-AF Anti-Fog
Lens Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Series
Checklite (CL5)
Standards
ANSI/ISEA Z87.1 2020, CAN/CSA Z94.3, TAA Compliant
Temple Tip Features
Cord Control
Eye Socket Lining Material
Foam
Arm Color
Clear
Arm Tip Type
Bayonet
Meets High Impact Standard
High Impact Standard ANSI Z87+
Ultra-Violet Scale Protection Designation
U6
Arm Material
Polycarbonate
Lining Location
Eye Socket
Nose Bridge Material
Polycarbonate
For Small Heads Designation
Not Rated for Small Heads
Description
Safety Glasses, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.