Shop All Safety Glasses
Mcr Safety
Checklite Safety Glasses, Uncoated, Clear Frame, Clear Lens
Mfr # CL010
Zoro # G7254097
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Uncoated
- Lens Material Polycarbonate
- Eyewear Size Universal
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # CL010
- Zoro # G7254097
- UPC # 766868760103
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Clear |
Lens Coating | Uncoated |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | Checklite |
Eyewear Frame Design | Wraparound |
Standards | AS/NZS 1337.1; CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; MIL - PRF - 31013; Z87+ |
Frame Color | Clear |
Color | Clear |
Visible Luminous Transmission | 0.9 |
Temple Style | Spatula |
Arm Tip Type | Spatula |
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU5-0075-RA_14X10 (LCU5-0075-RA_14X10)
- NMC Caution Hearing Protection Required Sign - Bilingual (ESC717RB)
- BRADY Information Board, Acrylic (OR3000)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, No Trespassing Or Loitering Sign, Portrait (OS-NS-A-1218-V-14959)
- MCR SAFETY Glasses, VL2 Photochromic MAX6 Lenses (VL220PCPF)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (BK118)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (LW2130)
- MCR SAFETY Glasses, BearKat BK2 Clear Lens, 12PK (BK210)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (CL110AF)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (HK212PF)
- CARHARTT Braswell Anti-Fog Safety Glasses Bronze Lens Black Frame 1 pc (CHB1118DT)
- Mcr Safety Eye Protection