Mcr Safety

Safety Glasses, Gray Anti-Fog


product price: $3.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Gray
  • Lens Coating Anti-Fog
  • Frame Material Polycarbonate
  • Polarized Lens No
  • Eyewear Size Universal
See all product information

Product Information

Dimensions

Eyewear Size Universal

Details

Item Safety Glasses
Lens Color Gray
Frame Color Gray
Lens Coating Anti-Fog
Frame Material Polycarbonate
Polarized Lens No
Gender Unisex
Foam Lined No
Series HK2
Standards ANSI Z87+
Visible Luminous Transmission 0.13
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
Frame Type Frameless
Arm Color Black
Frame Style Traditional
Arm Tip Type Bayonet

Description

Safety Glass, Series HK2, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.