
Checklite(R) CL4 Reader Safety Glasses, Clear Wraparound Frame, 3.0 Diopter, Clear Lens, Universal
Mfr # CL4H15
Zoro # G807963635
product price: $3.99
/eaKey Features
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Series
Checklite(R) CL4
Frame Color
Clear
Eyewear Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL4H15
Zoro #
G807963635
UPC #
766868546400
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Adjustable Arm Length
No
Description
Reader Safety Glasses, Series Checklite(R) CL4, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, ISO
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.