Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Checklite(R) CL4 Reader Safety Glasses, Clear Wraparound Frame, 3.0 Diopter, Clear Lens, Universal

  • Mfr # CL4H15PF

  • Zoro # G007963831


product price: $6.15
/ea

Key Features

Diopter Strength
3.0
Lens Coating
Anti-Fog & Anti-Scratch
Frame Style
Wraparound
Series
Checklite(R) CL4
Frame Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL4H15PF
Zoro #
G007963831
UPC #
766868546486
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
No

Details

Item
Reader Safety Glasses
Diopter Strength
3.0
Lens Coating
Anti-Fog & Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Series
Checklite(R) CL4
Frame Color
Clear
Polarized Lens
No
Standards
ANSI, CSA, ISO
Nose Bridge Material
Polycarbonate
Photochromatic Lens
No
Lens Material
Polycarbonate
X-Ray Detectable
No
Includes No Lens Coatings
No
Gender
Unisex
Frame Material
Polycarbonate
Includes Anti-Fog Lens Coating
Yes
Visible Luminous Transmission
0.9
Metal Detectable
No
Ultra-Violet Scale Protection Designation
U6
Application
General Purpose
Includes Padded Arms
No
Hinge Type
Barrel
Includes Anti-Static Lens Coating
No
Arm Tip Type
Wraparound
Dielectric Protection
No
Includes Polarized Lens Coating
No
Adjustable Nose Piece
No
Arm Color
Clear
Frame Type
Half-Frame
For Small Heads Designation
Not Rated for Small Heads
Includes Eye Socket Lining
No
Visible Light Scale Protection
L0
Includes Scratch-Resistant Lens Coating
Yes
Arm Material
Polycarbonate
Includes Padded Nose Piece
No
Includes Brow Lining
No
Lens Function
Bifocal
Diopter Location
Bottom
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Contoured
Includes Reader Lens
Reader Lens Included
UV Protection
100%

Description

Reader Safety Glasses, Series Checklite(R) CL4, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, CSA, ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.