Checklite(R) CL4 Reader Safety Glasses, Gray/Black Wraparound Frame, 3.0 Diopter, Gray Lens

  • Mfr # CL4H15G

  • Zoro # G607963675


product price: $3.99
/ea

Key Features

Lens Coating
Anti-Scratch
Frame Style
Wraparound
Series
Checklite(R) CL4
Frame Color
Gray/Black
Eyewear Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL4H15G
Zoro #
G607963675
UPC #
766868546448
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
No

Details

Item
Reader Safety Glasses
Diopter Strength
3.0
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Gray
Series
Checklite(R) CL4
Frame Color
Gray/Black
Polarized Lens
No
Standards
ANSI, ISO
Includes Scratch-Resistant Lens Coating
Yes
Lens Material
Polycarbonate
Visible Luminous Transmission
0.13
Application
General Purpose
Nose Bridge Material
Polycarbonate
Frame Material
Polycarbonate
Includes No Lens Coatings
No
Ultra-Violet Scale Protection Designation
U6
Photochromatic Lens
No
X-Ray Detectable
No
Metal Detectable
No
Gender
Unisex
Includes Eye Socket Lining
No
Includes Polarized Lens Coating
No
Includes Padded Arms
No
Includes Anti-Fog Lens Coating
No
Includes Brow Lining
No
Visible Light Scale Protection
L3
Arm Color
Smoke
Hinge Type
Barrel
Includes Anti-Static Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
Arm Material
Polycarbonate
Includes Padded Nose Piece
No
Adjustable Nose Piece
No
Dielectric Protection
No
Frame Type
Half-Frame
Arm Tip Type
Wraparound
Lens Function
Bifocal
Diopter Location
Bottom
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Included
Temple Tip Features
Contoured
UV Protection
100%

Description

Reader Safety Glasses, Series Checklite(R) CL4, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products